TrippNT® Tray For 15 HPLC Columns with Lid, 15-3/4"W x 14-5/8"D, White
Write a Review
|
Questions & Answers (0)
Product Description
TrippNT's® 15-Slot HPLC Column Tray securely stores up to 15 HPLC columns. Designed to fit seamlessly in the TrippNT® 51409 HPLC 120 Column Cabinet or as a standalone tray, it features a clear, dual-sliding lid for easy, visible access. It is ideal for organized column management in any lab.
PRICE
$199.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 14-5/8 in |
| Height | 1-1/2 in |
Product Details
| Country of Origin | U.S.A. |
| Material | 1/4" PVC, 1/4" Acrylic |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 51001 |
| Accessory Type | No |
| Brand | TrippNT |