Professional Electric Upholstered Tilt Table, 78"L x 28"W x 32"H
Write a Review
|
Questions & Answers (0)
Product Description
Professional electric tilt table is powered by a quiet, heavy duty electric motor that assures smooth, vibration-free adjustment. The pneumatic hand held control pendant provides safety and control on either side of the table and comes with an 84" cord. 32"High. Motor: 115 VAC, 2.7 AMPS and thermal overload protection. UL hospital grade plug. Power cord 120"Long. Tilts from full vertical to 8 degrees below horizontal. Chrome plated frame. Black vinyl is standard. Other decorator colors are available. Incorporate a host of desirable features, including: 28"Wide x 72"Long x 1" top. Welded steel construction. Metal walk off foot plate, 14" x 17 1/2", with safety tread. Three wide safety straps. Special 4" easy roll, shock absorbing, semi-pneumatic casters, with individual step on brakes. Black vinyl standard upholstery color.
NOTE: To select a different upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.
NOTE: To select a different upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.
PRICE
$8,379.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 28 in |
| Height | 32 in |
| Weight | 280 lbs |
Product Details
| Type | Electric Platform Tables |
| Color | Black |
| Amperage | 2.7 A |
| Hertz | 60 Hz |
| Style | Height Adjustable |
| Voltage | 115 V |
| Description | Professional Electric Upholstered Tilt Table |
| Package Quantity | 1 |
| Manufacturers Part Number | 15-3042 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |