Electric Hi-Low Sterling Table with Casters, 3-Section, 77"L x 28"W x 18" - 39"H
Write a Review
|
Questions & Answers (0)
Product Description
Electric hi-low 3-section table with an adjustable backrest and foot section for supporting the patient while being treated or examined. Casters: 4 independent locking casters. Nose hole for prone treatments with upholstered filler plug. Standard Foot plate for height adjustment. Tail section supported by steel frame. Weight capacity 440 lb. Available in dark gray, dark blue or black.
NOTE: To select a specific table color, please call Global's Customer Service prior to placing order. (800) 645-1232.
NOTE: To select a specific table color, please call Global's Customer Service prior to placing order. (800) 645-1232.
PRICE
$3,499.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77 in |
| Width | 28 in |
| Height | 18 - 39 in |
| Weight Capacity | 440 lbs |
| Weight | 200 lbs |
Product Details
| Type | Electric Treatment Tables |
| Color | Dark Gray; Dark Blue; Black |
| Style | Height Adjustable |
| Material | Wood |
| Description | Electric Hi-Low Sterling Table with Casters |
| Package Quantity | 1 |
| Manufacturers Part Number | 15-1680 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |