- Genuine glass of high stability and scratch proof.
- Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures.
- Outside diameter is chosen to match mounting holes for tube fittings according to DIN 3865. Seal is housed in a groove and therefore cannot be lost. Meanwhile, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal also allows the use of a softer Elastomer, which guarantees better and easier sealing.
- Fluid level sight glasses GN 743.5 can be used on pressurized oil tanks. Also, these oil level site glasses are suitable for applications with subpressure.
- Maximum heat resistance: 180° C (356° F).
- When mounting fluid level sight glasses on walls of less than 4mm thickness, use nut GN 543.1.
Stainless Fluid Level Sight w/ ESG Glass w/o Reflector - M16 x 1.5 Thread - J.W. Winco 160FREA/B
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7.5mm |
| Thread Size | M16 x 1.5 in |
| Across Flats | .79" (20mm) |
| Inner Diameter | 11mm |
| Thread Length | 8mm in |
| Diameter | 22mm |
Product Details
| Series | GN743.5 |
| Sight Glass Material | ESG Glass |
| Sight Glass Body Material | 303 Stainless Steel |
| Country of Origin | Import |
| Seal Material | FPM Rubber (Viton®) |
| Manufacturers Part Number | 743.5-11-M16X1.5-B |
| Brand | J.W. Winco |