Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WBB250891

MPN #: D83000 OLS

Reelcraft D83000 OLS 3/4"x75' 500 PSI Stainless Steel Spring Retractable Low Pressure Hose Reel

Product Description
Stainless Steel, 3/4 x ft, 500 psi, SS Air/Water Without Hose

Reelcraft's stainless steel hose reels are ideal for food processing, pre-rinse, wash down, chemical transfer and industrial-solvent handling. Also suitable for coastal, offshore and on-board ship in marine applications where the harsh environment of salt water spray requires the use of stainless steel hose reels. Swivels include Viton® "O" rings. Stainless steel hose reels increase the life of expensive chemical fluid transfer and wash down hoses and improve sanitation. Eliminate tripping hazards of hoses by properly storing them on reels. NOTE: Standard latch parts are made from aluminum. Stainless latch parts are available as a standard option.

Features
  • Full-flow stainless steel shaft and swivel assures maximum product delivery. (Exception: Series 80000- aluminum fluid path)
  • Heavy duty brackets eliminate bending due to angular hose pull.
  • Banded drive spring gives smooth automatic hose retrieval.
  • Multi-position guide arm permits wall, floor, ceiling, pit or truck mounting.
  • Nylon guide rollers reduce hose drag and abrasion.
  • Pos-i-latch will maintain the desired working length of hose. Mechanism assures a positivelatch of the hose.
  • All reels are permanently factory lubricated.
  • 7000 Series offers weatherproof gasketed spring motor, assures maximum service life.
  • Vibration-proof self-locking fasteners assure assembly integrity.
  • 304L grade of stainless steel.
  • Passivated for electro-polish finish.


PRICE
$2,899.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/4 in
Width14-1/4 in
Height25-3/8 in
Weight84 lbs
Hose Inside Diameter3/4 in
Reel Hose Length Capacity75 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorSilver
SeriesStainless Steel
For Use WithAir,Water
Drive/Return TypeSpring Return
MaterialStainless Steel
Manufacturers Part NumberD83000 OLS
Inlet3/4"
Cable/Cord/Hose IncludedNo
PSI500 psi
Hose MaterialNot Included
BrandReelcraft

Warranty

Warranty2 yr