Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WBB3168843

MPN #: 7850 OLP121

Reelcraft® 7000 Series Premium Duty Spring Retractable Hose Reel, 300 PSI, 1/2" x 50'

Product Description
The Reelcraft® Series 7000 spring retractable hose reel is very robust and ideal for the most demanding applications. The base and guide arm are constructed from high-grade steel and engineered with structural forms and gussets to yield the greatest amount of strength.

Features:
  • Individually powder-coated steel components provide maximum protection from premature corrosion
  • Inlet hose is plumbed into the base to eliminate the risk of stress on the swivel
  • Low-pressure 1/2 in. x 50 ft. PVC hose included; hose is for air or water service only
  • Guide arm adjusts to seven positions
  • Base plate, upright, and guide arm are constructed from 11 gauge steel; the spool is 16 gauge steel
  • Additional Series 7000 spring retractable hose reel models include stainless steel, controlled return, enclosed, twin hydraulic, fuel delivery, pressure wash, and gas/cable welding
  • Made in the USA


PRICE
$545.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4
Width7 in
Height20-1/4 in
Weight47 lbs
Hose Inside Diameter1/2 in
Hose/Cord Length50 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisEnclosed
ColorRed
Series7000
Max Temperature150 °F
For Use WithAir, Water
StyleEnclosed Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part Number7850 OLP121
Inlet1/2
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialPVC
BrandReelcraft