Stackbin® Stainless Steel Stacking Hopper Front Container, 7-1/2"W x 15-1/2"L x 6"H
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of 18 Gauge 304-2B Stainless Steel Spot Welded Steel. Stainless bins will interstack with the same size bins and can be used with our Stackracks if the application requires the bins to be pulled out for refilling. All bin accessories such as label holders, dividers, and covers will work with Stainless steel bins as well.
PRICE
$129.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 7-1/2 in |
| Height | 6 in |
| Weight Capacity | 50 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Hopper Bin |
| Color | Gray |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1-2SB-SS |
| Stack and/or Nest | Stack |
| Brand | Stackbin |