Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB201894

MPN #: 10-0600-2460

ASI® Stainless Steel Angle Frame Mirror - 24"Wx60"H - 10-0600-2460

Product Description
STAINLESS STEEL ANGLE FRAME MIRROR
Stainless Steel Framed Mirrors Are Great For Hospitals, Restaurant Bathrooms And More.


Silver mirror is framed in 3/4" x 5/8" roll formed 18 gauge type 304 stainless steel angle with heliarc welded corners. Frame has a polished satin finish. Mirror is installed on concealed hanging brackets that lock onto top and bottom of frame using tamper-proof set screws. One-piece back plate is attached to frame using a theft resistant locking device. 24"W x 60"W overall. 15 Year Limited Warranty.

ASI custom size mirrors available. Contact sales for more information.

PRICE
$265.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth3/4 in
Height60 in

Product Details

StyleWithout Shelf
TypeMirror
MaterialStainless Steel
Glass TypePlate
DescriptionFixed Angle
Manufacturers Part Number10-0600-2460
Frame TypeAngle Frame
BrandAmerican Specialties