Air Louvers Steel Beveled Vision Lite For 1" Glazing VLFEZIG 24" x 30", Gray
Write a Review
|
Questions & Answers (0)
Product Description
Steel Beveled Vision Lite For 1" Glazing VLFEZIG2430G01, 24" X 30", Gray Primered
VLFEZIG - Beveled Vision Lite For 1/4"-1" Glazing & Doors Up to 2-1/2"
Recommended for Applications Requiring Fire Rating, Safety and or Insulated Glazing 5/16" to 1" thick or up to a 2 1/2" Thick Door
Fire-Rating,Testing & Listings: When installed in properly rated and approved door, ratings up to 3 hours can be achieved, depending on the glazing used. See glazing ratings for maximum exposed area. Tested and Listed for UL 10C and Criteria of UBC 7-2 Positive Pressure.
VLFEZIG - Beveled Vision Lite For 1/4"-1" Glazing & Doors Up to 2-1/2"
Recommended for Applications Requiring Fire Rating, Safety and or Insulated Glazing 5/16" to 1" thick or up to a 2 1/2" Thick Door
Fire-Rating,Testing & Listings: When installed in properly rated and approved door, ratings up to 3 hours can be achieved, depending on the glazing used. See glazing ratings for maximum exposed area. Tested and Listed for UL 10C and Criteria of UBC 7-2 Positive Pressure.
PRICE
$129.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Size | 60 X 104 in |
| Glass Thickness | 1/4 - 1 Glazing & Doors Up To 2-1/2 in |
| Fits Door Thickness | For 1-3/8 to 2-1/2 Door in |
| Rough Opening | 24 x 30 in |
| Min Size | 3 X 3 in |
Product Details
| Color | Gray Primered |
| Series | VLFEZIG |
| Fastener | #8 X 1" Flathead Phillips SMS |
| Material | 20 Gauge CRS Frame |
| Description | Beveled Vision Lite For 1" Glazing |
| Manufacturers Part Number | VLFEZIG 2430G 01 |
| Indoor/Outdoor | Interior |
| Brand | Air Louvers |
Compliance & Certifications
| Fire Rating | Up to 3 Hours |