ASI® Stainless Steel Channel Frame Mirror - 20"Wx60"H - 10-0620-2060
|
Questions & Answers (0)
Product Description
STAINLESS STEEL CHANNEL FRAME MIRROR
Stainless Steel Framed Mirrors Are Corrosion Resistant, Making Them Ideal For Hospitals, Restaurant Bathrooms And More.
Silver mirror is framed in 1/2" x 1/2" x 1/2" x 20 gauge type 304 stainless steel channel. Channel frame is one-piece, roll formed to encase mirror and backing and reveal tight mitered corners. Frame has a polished #4 satin finish. Mirror is installed on 2 wall brackets that and held securely using theft resistant screws. One-piece 20 gauge corrosion resistant backing of mirror is protected by full size shock-absorbing water-resistant filler. Filler is made of 1/8" thick expanded polyethylene microcell foam sheet material that is abrasion and water resistant. 20"W x 60"W overall. 15 Year Limited Warranty.
ASI custom size mirrors available. Contact sales for more information.
Stainless Steel Framed Mirrors Are Corrosion Resistant, Making Them Ideal For Hospitals, Restaurant Bathrooms And More.
Silver mirror is framed in 1/2" x 1/2" x 1/2" x 20 gauge type 304 stainless steel channel. Channel frame is one-piece, roll formed to encase mirror and backing and reveal tight mitered corners. Frame has a polished #4 satin finish. Mirror is installed on 2 wall brackets that and held securely using theft resistant screws. One-piece 20 gauge corrosion resistant backing of mirror is protected by full size shock-absorbing water-resistant filler. Filler is made of 1/8" thick expanded polyethylene microcell foam sheet material that is abrasion and water resistant. 20"W x 60"W overall. 15 Year Limited Warranty.
ASI custom size mirrors available. Contact sales for more information.
PRICE
$205.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 3/4 in |
| Height | 60 in |
Product Details
| Style | Without Shelf |
| Type | Mirror |
| Material | Stainless Steel |
| Glass Type | Plate |
| Description | Fixed |
| Manufacturers Part Number | 10-0620-2060 |
| Frame Type | Channel Frame |
| Brand | American Specialties |