Twinkle® Stainless Steel Cleaner & Polish, 17oz Aerosol, 1 Can - DVO991224EA
Write a Review
|
Questions & Answers (0)
Product Description
Twinkle® Stainless Steel Cleaner & Polish, 17oz Aerosol, 1 Can - DVO91224EA
Water-based formula removes grease, dirt, fingerprints, smudges and water marks from stainless steel, brass, aluminum and chrome. Leaves no residue or greasy film. Protects against resoiling.
Water-based formula removes grease, dirt, fingerprints, smudges and water marks from stainless steel, brass, aluminum and chrome. Leaves no residue or greasy film. Protects against resoiling.
PRICE
$18.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | 17 oz |
Product Details
| Scent | Unscented |
| Capacity | 17 oz |
| Size Type | 17 oz. Aerosol Can |
| Package Quantity | 1 Can |
| Description | Stainless Steel Cleaner/Polish |
| Manufacturers Part Number | DVO91224EA |
| Brand | Twinkle |