NB Corp Stainless Steel Closed Linear Bearing W/Resin Retainer SWS2G, 1/8"ID, 0.5"L
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
PRICE
$68.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Load Rating | 17.08 lbs |
| D Tolerance | 0-0.00040 |
| DR | 1/8 |
| DR Tolerance | 0-0.00035 |
| Inside Dimensions | 1/8 |
| Dimension B | 0.3681 |
| Dimension L | 0.5 |
| Outside Dimension | 0.3125 |
| Dimension D | 0.3125 |
| Groove Length | 0.028 |
| L Tolerance | 0-0.008 |
Product Details
| Dynamic Rating (lbf) | 13.26 |
| Number of Ball Circuits | 4 |
| Material | Stainless Steel |
| W | 0.028 |
| Description | Closed Linear Bearing W/Resin Retainer |
| Manufacturers Part Number | SWS2G |
| Brand | NB Corporation |