- Resolution: .0005"/ 0.01mm
- Button function: on/off, zero, inch/mm, ABS, data preset
- Battery CR2032
- Made of stainless steel
- Data output
- Optional accessory: data output cable
Insize Stainless Steel Electronic Caliper, 0-60"/0-1500mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 |
| Width | 14-9/16 in |
| Max Measurement | 60 IN |
Product Details
| Type | Electronic Caliper |
| Digital | Yes |
| Color | Green |
| Accuracy | (+/-).0043" °F |
| Includes | Case, Battery |
| Material | Stainless Steel |
| Graduation | .0005"/0.01mm |
| Description | Stainless Steel Electronic Caliper |
| Manufacturers Part Number | 1131-60 |
| Brand | InSize |