Eye Bolt used for installing Bird Barrier® StealthNet®
Bird Barrier® Stainless Steel Eye Bolt w/ Nut, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 1 in |
| Height | 2 in |
| Weight | 0.6 lbs |
Product Details
| Material | Stainless Steel |
| Application Method | Attachment to I-Beam or Metal |
| Color | Silver |
| Brand | Bird Barrier |