Bird Barrier® Galvanized Steel Small Screw Eyes, 1/2"L, Pack of 100
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1/2 |
Product Details
| Material | Steel |
| Color | Silver |
| Brand | Bird Barrier |
Related Products
Codipro Swivel Eye Nut Safety factor 5 Steel with high resistance, class > 8 Easy to screw and very ergonomic Allows the use of the existing fixation point (axis or overlaying threaded rod) Permits the hook to move parallel to the supporting face of the ring being drawn at 90°
The Eagle Eye is an optical bird scarer that harmlessly deters birds from unwanted areas by making use of light beams reflected from direct sunlight. The reflective pyramid rotates sending the beams around in a menacing pattern. The light spectrum reflected back by the Eagle Eye disorient birds in flight by limiting their vision significantly. This causes the bird to deviate in flight and fly to another destination. The gold Eagle Eye is guaranteed to deter starlings, but may also work against sparrows, grackles and other similar birds. This kit includes a more powerful solar panel, lead ...
TowerGuard deters Gulls, Cormorants, Vultures, Osprey, Hawks and Owls and other large birds. It creates both a visual and physical barrier for railings and flat surfaces. Birds are looking for a low "cost of energy" perch that is easy and safe. As they view the Guard, they see that it takes away the perch and it is too small and unstable to land on. Features: Removable By pulling a simple pin, the posts can be easily removed from the bases. This allows for maintenance on antennas and railing where access is important. Material Made from the same plastic that the telecom industry uses for ...
Bird-X Scare-Eye Bird Repellent Balloons, 3 Pack - SE-PACK Keep birds away with these 3D balloon eye replicas that move with the wind and intimidate pest birds within visible range. Includes three balloons...one white, one yellow, one black. Simple, cost-effective solution - hang the balloons anywhere! Reflective Mylar eyes and tails included for added intimidation. Scare Eye balloons are useful in many applications – homes, gardens, barns, trees, garages, marinas, doorways, and more!
The innovative design of the Batcone® is ideal when a square shape is better suited to the entry port of a bat colony. It is designed with a built-in solid flange with mounting holes which allows for easy and fast installation. It can also be used with flexible vinyl flange, making it effective for virtually any surface application. The Bat Cone will not harm birds or bats but can successfully drive them from residential and commercial buildings. It will remove birds without attracting them back to the site. Simply find the entry point and place Batcone®. Bats & birds simply go through ...