Plastic Access Door - 12 x 12
|
Questions & Answers (0)
Product Description
The plastic access panel is designed to provide easy access to walls & ceilings. The high impact styrene plastic with U.V. stabilizers will not fade or corrode. All units except the 14x29 are hinged with a removable door panel feature. White Finish. 13-3/4"W x 13-3/4"H Outside Flange Dimensions. 12"W x 12"D x 13/16"H Return Flange Dimensions.
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
| Overall Frame Height | 13-3/4 in |
| Door Height | 12 in |
| Door Width | 12 in |
| Overall Frame Width | 13-3/4 in |
| Rough Opening | 12-1/4 X 12-1/4 in |
| Opening Height | 13/16 in |
| Opening Depth | 12 in |
| Opening Width | 12 in |
Product Details
| Material | Plastic |
| Color | White |
| Brand | Acudor |