Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248857

MPN #: HWSS-1200-NR

Vestil™ Stainless Steel Hand Winch, 1200 Lb. Capacity, Silver

Product Description
The Stainless Steel Hand Winches are constructed of 304 stainless steel for corrosion resistance. Machine-cut spur gears ensure smooth accurate operation, while protective gear covers keep dirt out and help prevent worker injuries. Winches feature a drum clamp for easy attachment of wire rope (not included) and an automatic brake for positive load control during lifting and lowering operations.

Features:
  • Resilient to weather damage
  • Manual design provides precise positioning
  • Auto grasp to hold load in place
  • Great for quick lifting


PRICE
$335.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width10-1/2 in
Height11-1/2 in
Weight Capacity1200 lbs
Weight8 lbs
Handle Length8-1/4 in

Product Details

Assembly RequiredNo
TypeHand Winch
ColorSilver
MaterialStainless Steel
OperationLifting
Manufacturers Part NumberHWSS-1200-NR
BrandVestil

Warranty

Warranty30 yr