Stainless Steel High Profile Machinery Guard 48" L x 42" H x 4-1/2" Dia
Write a Review
|
Questions & Answers (0)
Product Description
STAINLESS STEEL SAFETY GUARDS & BOLLARDS
High Profile Machinery Guard
Corrosion resistant stainless steel safety guards are ideal for outdoor applications to help protect warehouse, parking and loading areas. Made using Type 304 stainless steel with a polished surface finish. High Profile Machinery Guards protect pallet racks, machinery and personnel. Made using all welded 4-1/2" diameter stainless steel. High Profile guard also provides heavy duty impact protection. Base plates on all models measure 8" x 8". Meets NSF/ANSI 51-2009 standard for use in non-food and splash zone environments within the food industry. Mounting kits sold separately.
High Profile Machinery Guard
Corrosion resistant stainless steel safety guards are ideal for outdoor applications to help protect warehouse, parking and loading areas. Made using Type 304 stainless steel with a polished surface finish. High Profile Machinery Guards protect pallet racks, machinery and personnel. Made using all welded 4-1/2" diameter stainless steel. High Profile guard also provides heavy duty impact protection. Base plates on all models measure 8" x 8". Meets NSF/ANSI 51-2009 standard for use in non-food and splash zone environments within the food industry. Mounting kits sold separately.
PRICE
$1,339.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Height | 42 in |
| Weight | 93 lbs |
| Tube Diameter | 4-1/2 in |
Product Details
| Assembly Required | No |
| Type | High Profile Machine Guard |
| Color | Silver |
| Mounting Location | Floor |
| Material | 304 Stainless Steel |
| Construction Type | All-Welded |
| Description | Machinery Guard |
| Manufacturers Part Number | HPRO-SS-48-42-4 |
| Mounting Style | Fixed |
| Brand | Vestil |