WMI® Leveling Caster WGD-80F - 600 Lb. Capacity - Plate Mounted
Write a Review
|
Questions & Answers (0)
Product Description
WMI® Leveling Caster WGD-80F - 1100 Lb. Load Rating - Plate Mounted
Low profile design with Aluminum Diecasted frame to prevent corrosion. Smooth oscillating level operation that comes with double ball bearings to allow for gentle maneuvering with cover protection and extend service life.
Low profile design with Aluminum Diecasted frame to prevent corrosion. Smooth oscillating level operation that comes with double ball bearings to allow for gentle maneuvering with cover protection and extend service life.
PRICE
$73.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-13/16 in |
| Height | 4-1/8 in |
| Weight Capacity | 600 lbs |
| Weight | 4 lbs |
| Wheel Diameter | 2-1/2 in |
| Mounting Bolt Hole Diameter | 11/32 in |
| Pilot Hole Diameter | 11/32 in |
| Plate Size | 3-1/2 x 3-1/2 in |
| Stem Width | 11/32 in |
Product Details
| Assembly Required | No |
| Wheel Material | Solid Nylon |
| Type | Swivel, Plate Mounted |
| Brake Type | Leveling Pad |
| Color | White |
| Caster Type | Swivel |
| Caster Rig Material | Powder Coated |
| Caster Index | Swivel Plate Casters |
| Description | Low Profile Leveling Caster |
| Package Quantity | 1 |
| Manufacturers Part Number | WGD-80F |
| Brand | WMI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ISO 9001, ISO 14001 |