Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB987703

MPN #: LJ-17-SS

Stainless Steel Leveling Jack LJ-17-SS 4-1/2" to 21-1/2" 5000 Lb. Cap.

Product Description
LEVELING JACK

Leveling Jacks are designed for permanent installation. Screw-style jack holds platforms and other equipment in place and stabilize them at the required height. Simply drill a 1-¼" diameter hole through the platform to be leveled and bolt the platform between the upper and lower flanges of the jack's divided housing. Leveling Jack has an 8-½"L handle that folds down when not in use. 3-7/8" diameter swivel base features a slip-resistant rubber pad on the bottom. Screw diameter is 1-¼" and lift rate is ¼" per crank revolution.

PRICE
$335.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 25 units
335.95
Buy 26 units - 40 units
305.95Save $30.00 (9%)
Buy 41+ units
295.95Save $40.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height4-1/2 in
Raised Height21-1/2 in
Weight Capacity5000 lbs
Weight14 lbs
Lifting Capacity5000 lbs

Product Details

Assembly RequiredNo
TypeLeveling
MaterialStainless Steel
ColorSilver
Manufacturers Part NumberLJ-17-SS
Adjustment TypeHand Crank
BrandVestil