Metro 2 Shelf Labs And Cleanroom Stainless Steel Utility Cart, 900 lb. Cap., 34-3/4"L x 18"W x 39"H
Write a Review
|
Questions & Answers (0)
Product Description
Metro Type 304 Stainless Steel carts for labs and cleanrooms. The Metro Grade A Pharma Cart is meticulously engineered from 304 stainless steel, delivering exceptional durability, corrosion resistance, and effortless cleaning to uphold a contaminant-free environment. Its all-stainless-steel shelves, corners, and posts provide a robust, hygienic construction designed to withstand regular sterilization without compromising structural integrity.
This cleanroom cart is equipped with Metro 5MPGSA/5MPBGSA 5" polyurethane casters featuring two swivel and two brake stems. It ensures smooth mobility and secure positioning. Fully cart-washable, it offers hassle-free maintenance while preserving the highest standards of cleanliness.
Designed for cleanrooms and sterile environments, the Metro Grade A Pharma Stainless Steel Cart guarantees reliable performance under the most rigorous conditions. Trust in its superior craftsmanship to maintain a safe, contamination-free workspace while meeting the highest operational standards.
This cleanroom cart is equipped with Metro 5MPGSA/5MPBGSA 5" polyurethane casters featuring two swivel and two brake stems. It ensures smooth mobility and secure positioning. Fully cart-washable, it offers hassle-free maintenance while preserving the highest standards of cleanliness.
Designed for cleanrooms and sterile environments, the Metro Grade A Pharma Stainless Steel Cart guarantees reliable performance under the most rigorous conditions. Trust in its superior craftsmanship to maintain a safe, contamination-free workspace while meeting the highest operational standards.
PRICE
$1,319.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-3/4 in |
| Width | 18 in |
| Height | 39 in |
| Weight Capacity | 900 lbs |
| Weight | 45.6 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | Cleanroom Cart |
| Shelf Type | Flat |
| Color | Silver |
| Caster Type | (2) Swivel, (2) Swivel with Brakes |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Manufacturers Part Number | CRLS222NFS |
| Brand | Metro |
Warranty
| Warranty | 1 Year |