Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB987707

MPN #: FJB-100

Basement Floor Jack FJB-100 54" to 100" 11,200 Lb. Extended Cap.

Product Description
Basement Floor Jacks provide extra support for leveling/stabilizing floor beams and joists during construction and repairs. Telescopic-style jack features removable pins to allow you to properly position the brace for improved leveling. End pad includes a screw and turning bar for easy height adjustment. Rugged all-welded steel construction has a durable red-oxide finish. End plates are 3-1/2" x 6".

PRICE
$125.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height54 in
Raised Height100 in
Weight Capacity8438 lbs
Weight26 lbs
Lifting Capacity8438 lbs

Product Details

Assembly RequiredNo
TypeStabilizing/Leveling
ColorRed
Adjustment TypeScrew
Handle TypeTopwind
MaterialSteel
Manufacturers Part NumberFJB-100
BrandVestil