OZ Lifting Products Stainless Steel Manual Lever Hoist, 3/4 Ton Capacity, 5' Lift
Write a Review
|
Questions & Answers (0)
Product Description
With a 0.75 T capacity, the Stainless Steel Lever Hoist offers superior corrosion resistance thanks to its Type 304 stainless steel construction. Ideal for use in food processing and other sensitive environments, it includes food-grade grease and a fully enclosed braking system for hygienic and reliable operation. This hoist is engineered for durability and long-term performance in demanding applications.
PRICE
$1,049.00
This product will be restocked by Oct 02, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-11/16 in |
| Width | 5-13/16 in |
| Height | 14-15/16 in |
| Weight Capacity | 1500 lbs |
| Hook Opening | 1-3/16 in |
| Handle Length | 11-7/16 in |
| Head Room | 14-15/16 in |
| Lift | 5 ft |
| Effort to Move Max Weight Capacity | 28.1 lbs |
Product Details
| Assembly Required | No |
| Type | Lever Hoist |
| Color | Silver |
| Series | Stainless Steel |
| Material | 304 Stainless Steel |
| Operation | Manual |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZSS075-5LH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME/ANSI B30.21, AS1418.2, NSF H1 |