Buyers Stainless Steel Mirror-Mounted Beacon Bracket - 8891001
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Stainless Steel Mirror-Mounted Beacon Bracket conveniently mounts a strobe beacon to a side-view mirror post. Bolt pattern can fit most beacons up to 6.625 in. in diameter. Bracket includes 2 U-bolts and necessary hardware for mounting.
PRICE
$38.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-5/8 in |
| Depth | 6-5/8 in |
| Height | 4-7/8 in |
| Size | 6.625" x 4.875" |
| Diameter | 6-5/8 in |
Product Details
| Type | Beacon Accessories |
| Mounting Location | Horizontal |
| Housing Color Family | Black |
| Description | Mirror-Mounted Beacon Bracket |
| Manufacturers Part Number | 8891001 |
| Brand | Buyers Products |