Omnimed® Stainless Steel Pass-Thru Cabinet with Key Lock, 12"H x 11-1/2"W x 8-1/4"D
|
Questions & Answers (0)
Product Description
Constructed of durable, heavy duty stainless steel and all surfaces finished to #4 satin polish. They provide a convenient way to transfer specimens from patient areas to the laboratory. The adjustable trim flange allows the cabinet to be snugly inserted into walls between 5" to 7.25" thick and secures it to the wall surface. Rough wall opening is 11-5/8"W x 12-1/8"H. The self-closing door on each side have a strong piano hinge spring closure and key lock security. The locks are keyed the same and come with three keys each. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right door access. Units are warranted for 10 years with 1 year on the locks.
PRICE
$789.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 8-1/4 in |
| Height | 12 in |
| Weight | 14 lbs |
| Wall Opening Dimensions | 11-5/8"W x 12-1/8"H |
| Wall Thickness | 5 to 7-1/4 in |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Pass Thru Cabinets |
| Number of Adjustable Shelves | 0 |
| Color | Silver |
| Door Type | Solid |
| Number of Doors | 2 |
| Material | Stainless Steel |
| Construction Type | Assembled |
| Description | Pass-Thru Cabinet with Key Lock |
| Package Quantity | 1 |
| Manufacturers Part Number | 181786 |
| Number of Fixed Shelves | 1 |
| Base Type | Wall Mount |
| Brand | Omnimed |
Warranty
| Warranty | 10 Years, 1 Year on Locks |