Features:
- Overall Dimension: 4" H x 16" W x 7" D
- Constructed of 22 Gauge Stainless Steel
- 0.75" Lip on front of shelf for additional strength
- 10 Year Warranty
Weights & Dimensions
| Size | 4"H x 16"W x 7"D |
Product Details
| Type | Wall-Mount Shelf |
| Capacity | 25 lb |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Stainless Steel Shelf with Incorporated Side Bracket |
| Color | Silver |
| Manufacturers Part Number | 301000 |
| Brand | Omnimed |