US Cargo Control Stainless Steel Endless Ratchet Strap, 1" x 15', Black
Write a Review
|
Questions & Answers (0)
Product Description
This Endless 1" Black Ratchet Strap with Stainless Fittings features a hook-free design that wraps around your load and feeds back through the ratchet for a snug, secure hold. Outfitted with a corrosion-resistant stainless steel ratchet assembly and tough polyester webbing, it's built for outdoor and marine applications where rust resistance is essential. Ideal for securing lumber, piping, palletized goods, and other cargo that benefits from a continuous loop configuration.
Compliant with Industry Standards
All of our ratchet straps are tagged with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
Compliant with Industry Standards
All of our ratchet straps are tagged with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
PRICE
$17.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Width | 1 in |
| Weight | 1 lbs |
| Ultimate Load Strength Weight Capacity | 3300 lbs |
| Working Load Weight Limit | 1100 lbs |
Product Details
| Type | Ratchet Strap |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 26SS15FE-BLK |
| Brand | US Cargo Control |
| End Fitting | Endless |