Jamco Stainless Steel Shelf OY136 - For 36"W x 18"D Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
Jamco Stainless Steel Shelf for 36"W x 18"D Cabinet
Adjustable shelf stainless steel Cabinets, adjustable on 2 1/2" centers and is secured with bolts for maximum stability
Adjustable shelf stainless steel Cabinets, adjustable on 2 1/2" centers and is secured with bolts for maximum stability
PRICE
$159.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 16 in |
| Height | 1-1/4 in |
| Inside Width | 35 in |
| Inside Depth | 16 in |
| Inside Height | 1-1/4 in |
| Weight | 12 lbs |
Product Details
| Shelf Capacity | 350 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Gray |
| For Use With | MFG # KE136, KF136, KG136 |
| Package Quantity | 1 |
| Manufacturers Part Number | OY136 |
| Brand | Jamco |
Warranty
| Warranty | 1 yr |