Chase Doors Stainless Steel Single Panel Impact Traffic Door SSTS4284 3'6"W x 7'H
Write a Review
|
Questions & Answers (0)
Product Description
Chase Doors STAINLESS STEEL TRAFFIC DOOR
Stainless Steel Traffic Door offers easy Cleanability and Low Maintenance.
This light-duty service door is the perfect choice for applications that require aesthetics, affordability, easy installation and durability.
The door panel is constructed with #4 brush finish 16 gauge stainless steel. Stainless steel pharmaceutical door will not warp or crack and can far outlast comparable aluminum panel doors. Clean-room door is extremely durable and offers a beautiful aesthetic appeal. Food service door offers low maintenance with no special treatment or painting, only occasional polishing to keeps its shine. The gravity hinge system is hidden in the back spine, opens easily and closes fast. High-visibility 9"W x 14"H acrylic window is set in a black rubber molding.
Additional Sizes are available; please call for more information.
Note: Frame not included. Frame is available; please call for more information.
Stainless Steel Traffic Door offers easy Cleanability and Low Maintenance.
This light-duty service door is the perfect choice for applications that require aesthetics, affordability, easy installation and durability.
The door panel is constructed with #4 brush finish 16 gauge stainless steel. Stainless steel pharmaceutical door will not warp or crack and can far outlast comparable aluminum panel doors. Clean-room door is extremely durable and offers a beautiful aesthetic appeal. Food service door offers low maintenance with no special treatment or painting, only occasional polishing to keeps its shine. The gravity hinge system is hidden in the back spine, opens easily and closes fast. High-visibility 9"W x 14"H acrylic window is set in a black rubber molding.
Additional Sizes are available; please call for more information.
Note: Frame not included. Frame is available; please call for more information.
PRICE
$1,749.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3'6" ft |
| Height | 7'0" ft |
| Gauge | 16 |
Product Details
| Assembly Required | Yes |
| Finish | #4 Brush |
| Material | Stainless Steel |
| Door Type | Single Door |
| Manufacturers Part Number | SSTS4284 |
| Brand | Chase Doors |