- Made from 14 Gauge Heavy-Duty Stainless Steel Type 304
- Made in the USA
- Fully seamless welded corners
- Fully polished No. 4 finish
- Fully welded 1-1/2" Drain
- ETL and NSF approved Fabrication
- Includes Electronic Faucet and 40 Oz Soap dispenser
- Wall hung with stainless Steel Straight Legs
BSM Inc. Stainless Steel Sink, 2 Station w/Electronic Faucets, Straight Legs 48" L X 20" W X 8" D
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,809.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 48 in |
| Height | 10 in |
| Weight | 80 lbs |
| Basin Depth | 8 in |
| Backsplash Height | 10 in |
| Basin Length | 45-1/4 in |
| Basin Width | 16-5/8 in |
| Gauge | 14 ga |
Product Details
| Type | Wash Station |
| Color | Silver |
| Number of Stations | 2 |
| Mounting Location | Floor |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 021E48208L |
| Faucet Holes | 1 |
| Handle Style | Electronic |
| Brand | Best Sheet Metal |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |