Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Best Sheet Metal

Model # :WBB2309491

MPN #: 043K84208L

BSM Inc. Stainless Steel Sink, 4 User w/Knee Valve Operated Valves Straight Legs 84"L X 20"W X 8"D

Product Description
Stainless Steel Sink, 4 User w/Knee Valve Operated Valves Straight Legs 84" L X 20" W X 8" D

Features:

  • Made from 14 Gauge Heavy-Duty Stainless Steel Type 304
  • Made in the USA
  • Fully seamless welded corners
  • Fully polished No. 4 finish
  • Fully welded 1-1/2" Drain
  • ETL and NSF approved Fabrication
  • Includes Electronic Faucet and 40 Oz Soap dispenser
  • Wall hung with stainless Steel Straight Legs
PRICE
$4,125.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width84 in
Height10 in
Weight175 lbs
Gauge14 ga

Product Details

ColorGray
Number of Stations4
Mounting LocationStraight Legs
Material304 Stainless Steel
Manufacturers Part Number043K84208L
Faucet Holes1
Handle StyleKnee Valve Operated
BrandBest Sheet Metal

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo