Winco PMCP-100 Measuring Cup W/ Red & Blue Markings, 1 Qt, Clear, Plastic - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PC Measuring Cup, 1 Qt.
PRICE
$45.60 Sold in packages of 6 / $7.60 ea
6
6
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 1 Qt. |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Polycarbonate Measuring Cup, 1 Qt., 6-3/5In X 4-7/10In X 6In |
| Color | Clear |
| Manufacturers Part Number | PMCP-100 |
| Brand | Winco |