PestWest Stainless Steel Tray Mantis 1X2 Stainless Steel
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Replacemnet Part |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 822-000029 |
| For Use With | Mantis 1X2 |
| Brand | PestWest |
Related Products
Professional fly light trap attracts and eliminates flying insects, ideal for use in commercial kitchens and food prep areas.The Mantis Professional ILT comes manufactured with highest grade shatter resistant lamps for extra protection in glass-free zones. Standard Stainless Steel lamps are available as an option. Portable (with optional stand) and ideal for use in food preparation areas and a variety of other sensitive areas. Attractive, ultra-slim, compact and unobtrusive wall-mounted system. 2½" in depth: ideal for areas where space is limited 2x15W 18" T8 (1") Quantum Lamps: 180° ...
Keep loose nuts, screws and other small metal items in reach. Smooth stainless steel trays have powerful ceramic magnets with rubber covers in the base to secure the tray to a metal toolbox or table while keeping important metal pieces at hand. Store metal parts and tools during assembly and disassembly Ideal for mechanics, craftsmen and hobbyists. Features: Works in any position - flat, sideways or upside down Heavy gauge, stainless steel with rubber base to prevent scratching Great for jobsite, garage, office and home
The Blickman 1520SS Stainless Steel Mayo Stands are a superior choice for value-conscious customers. The 1520SS mayo stands utilize a Tru-Loc™ friction knob for manual locking at desired height. The 1520SS uses a lighter tray support and stainless steel base (one size only). The 1520SS ravels easily on 2", single-wheel casters. The height adjustment is 37-1/4" to 64" and the tray size 12-5/8" x 19-1/8".
Flowtron electronic fly control devices combine ultraviolet black light energy with exclusive reflector panels and a special fly attracting pheromone ( lure) to provide powerful fly control units that are ecologically safe, effective and economical to operate. Flies and other light-sensitive flying insect pests are attracted by the ultraviolet light and special lure and are eliminated as they fly through the electro statically charged killing grid. Dead insects drop out of sight into a sanitary, removable collection chamber. Designed for indoor use only, the FC-7800 is ideally suited for ...
✓ 31-1/2" to 51" height-adjustable stand ✓ Foot-operated control button allows simple and quick adjustment ✓ Tru-Loc™ friction knob ensures secure tray-positioning The Global Industrial™ Single-Post Chrome Mayo Stand is an ideal solution for organizing surgical instruments for medical staff and surgeons. It is ideally used within healthcare facilities or examination rooms, surgery rooms, and patient rooms. Designed to easily slide over medical beds and surgery tables. This unit travels easily on hard rubber casters and adjusts easily with the ...