PestWest ULA 15w Ballast 120v .3A JENGYU
Write a Review
|
Questions & Answers (0)
Product Description
Replacement magnetic ballast for Mantis 1x2, 2x2, Uplight, and other 15w lamps.
1 1/16" H x 3 ½" Lx 1 5/8" W, 3/4 " M
PRICE
$24.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 1-5/8 in |
| Height | 1-1/16 in |
Product Details
| Type | Type 1 Outdoor |
| Wattage | 15 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 800-000430 |
| Amperage | 0.3 A |
| For Use With | Mantis 1x2, 2x2, Uplight, and other 15w lamps |
| Brand | PestWest |