Insize Stainless Steel Vernier Caliper, 0-12"/0-300mm Range, 1.128" Graduation
Write a Review
|
Questions & Answers (0)
Product Description
Meet DIN862. Made of stainless steel. Satin chrome plated reading surface.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-15/16 |
| Width | 5-5/16 in |
| Max Measurement | 12 IN |
Product Details
| Type | Vernier Caliper |
| Digital | No |
| Material | Stainless Steel |
| Graduation | 0.05mm/1.128" |
| Description | Stainless Steel Vernier Caliper |
| Color | Silver |
| Manufacturers Part Number | 1205-300S |
| Accuracy | (+/-)0.05mm °F |
| Brand | InSize |