- Graduation .001"/0.02mm
- Carbide tipped scriber
- Made of stainless steel (except the base)
- Satin chrome plated scale
- Optional accessory: dial test indicator holder (part no 7151-CL2)
Insize Stainless Steel Vernier Height Gage, 0-6"/0-150mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/16 |
| Width | 8-7/16 in |
| Max Measurement | 6 IN |
Product Details
| Type | Height Gage |
| Digital | No |
| Color | Silver |
| Accuracy | (+/-).0012" °F |
| Includes | Carbide Tipped Scriber, Case |
| Material | Stainless Steel |
| Graduation | .001"/0.02mm |
| Description | Stainless Steel Vernier Height Gage |
| Manufacturers Part Number | 1253-150 |
| Brand | InSize |