- Resolution .0005"/0.01mm
- Measure depth of small groove and hole
- Buttons: on/off, set, inch/mm, preset (+,-)
- Automatic power off, move the digital unit to turn on power
- Battery CR2032
- Data output
- Made of stainless steel
- Optional accessory: data output cable
Insize Stainless Steel Mini Electronic Depth Gages w/ Round Bar, 0-1"/0-25mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 |
| Width | 3-13/16 |
| Max Measurement | 1 IN |
| Range | 0-1 |
Product Details
| Digital | Yes |
| Type | Depth Gages |
| Color | Green |
| Accuracy | (+/-).0008 IN °F |
| Style | Digital Depth |
| Includes | Battery |
| Graduation | .0005"/0.01mm |
| Material | Stainless Steel |
| Description | Stainless Steel Mini Electronic Depth Gages W/ Round Bar |
| Manufacturers Part Number | 1140-25 |
| Brand | InSize |