Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Escali

Model # :WBB480523

MPN #: DS115B

Escali DS115B Mercado Mechanical Dial Scale, 11lb x 1oz/5kg x 20g, Stainless Steel

Product Description
Feature accurate measuring in an environment where a digital scale is not essential. This durable dial scale has a stainless steel frame, clear read out with a stainless steel bowl.

Features:
  • Easy to Read Dial Display: The large dial display is easy to read, shatterproof and features imperial (lb:oz) and metric (kg:g) measurements
  • Stainless Steel Bowl:The included bowl is removable and dishwasher safe
  • Tare Feature:Reset the scale to zero weight to measure multiple items in one container
  • No Batteries Required: The scale can function endlessly without power in a wide range of conditions
PRICE
$41.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-5/8 in
Width10-1/2 in
Height7 in
Weight Capacity11 lbs
Weight5 lbs
Dial Diameter6 in
Platform Diameter8 in
Readability1 oz

Product Details

TypeDial Scale
DisplayFixed Dial
Platform MaterialStainless Steel
ColorSilver
MaterialStainless Steel
DescriptionBowl
Manufacturers Part NumberDS115B
Housing MaterialSteel
BrandEscali