- Locks Wheel & Swivel Simultaneously.
- Choice of Stainless steel or Zinc Plate.
- Variety of Mounting Attachments.
- 2-Piece Rigid Caster.
- Thread Guards.
Darnell-Rose Stainless Swivel Threaded Stem Caster w/Brake 900773 Thermal Rub 3-1/2" Dia. 240 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$115.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/8 in |
| Height | 5 in |
| Weight Capacity | 240 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 3-1/2 in |
| Stem Height | 2-1/2 in |
| Stem Width | 3/4-10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Thermal Plastic Rubber |
| Type | Medium Duty |
| Brake Type | Total Lock |
| Color | Silver |
| Series | 90 Stainless |
| Caster Type | Swivel with Brake |
| Caster Rig Material | Stainless Steel |
| Stem Type | Threaded |
| Caster Index | Medical/Sanitation |
| Hub Type | Polyolefin |
| Package Quantity | 1 |
| Manufacturers Part Number | 900773 |
| Brand | Darnell-Rose |
Warranty
| Warranty | 10 yr |