Lithonia Lighting Stack LED Troffer, 3000/4000/5000 Lumens, 3500/4000/5000K
Write a Review
|
Questions & Answers (0)
Product Description
Stak is the newest staple of center-element lay-ins from Lithonia Lighting®. It's the namesake of the Stak Family, bringing high performance and expanded configuration opportunities all in a new aesthetically pleasing form factor. With millions of configurations available in this new luminaire, nLight® embedded wired or wireless controls, emergency battery packs, eldoLED® drivers, and more, this fixture is perfect for a multitude of applications. Stak would be ideal for projects like healthcare, education, commercial office, retail, and more.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
Product Details
| Type | LED Troffer Light |
| Lamp Included | Yes |
| Average Life | 60000 hr |
| Color Temperature | 3500-4000-5000 K |
| Series | Stak |
| CRI | 82 |
| Mounting Location | Ceiling |
| Wattage | 26-45 W |
| Voltage | 120-277 V |
| Dimmable | Yes |
| Material | Steel |
| Description | LED Troffer |
| Package Quantity | 1 |
| Features | 0-10V Dimming |
| Manufacturers Part Number | STAKS 2X2 ALO3 SWW7 |
| Fixture Type | LED Center Element Lay-In |
| Lamp Type | LED |
| Lumens | 3000-4000-5000 |
| Shape | Rectangular |
| Brand | Lithonia Lighting |
| Ballast Type | Electronic |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA, DLC, Damp location |