Mr. Chain® Medium Duty Plastic Stanchion Kit with 2" x 50'L Chain, Black, Pack of 6
|
Questions & Answers (0)
Product Description
Effective for crowd control applications. Lightweight, durable, UV resistant and will not rust. Base can be filled with sand for additional stability. Made in USA.
PRICE
$225.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 ft |
| Height | 40 in |
| Weight | 22 lbs |
| Diameter | 2.5 in |
| Base Diameter | 14 in |
Product Details
| Type | Stanchion Kit |
| Color | Black |
| Includes | 6 Stanchions, 50'L Chain |
| Material | HDPE With UV Inhibitors |
| Description | Medium Duty Stanchion Kit |
| Package Quantity | 6 |
| Manufacturers Part Number | 71103-6 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |