Economy Kit Features:
- Standard Hood (Optional Air Flow Hood Available)
- 50" Coat
- 15" Knee-Length Leggings
- Hard Hat
- Gear Bag
Weights & Dimensions
| Length | 50 in |
| Weight | 9 lbs |
| Size | 3XL |
| Fabric Weight | 9 oz. |
Product Details
| Arc Rating | 12.4 cal/cm² |
| Color | Blue |
| Style | 1-Ply 9 oz |
| Includes | 50" Coat, 15" Knee Length Leggings |
| Closure Type | Velcro |
| Material | 88% Cotton, 12% High Tenacity Nylon |
| Description | Temp Test® Economy Arc Clothing Kit |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | TTEK11-3XL |
| Waterproof | N |
| Hazard Risk Category (HRC) | 2 |
| Brand | Stanco |