Kit Includes:
- US7681 Full Featured Coverall, Royal Blue Color, Size M-XL
- 715CCS Face Shield with Chin Cup and Slotted Headgear - 10 cal
- NXL778 Knit Nomex Hood - NFPA Approved
- HH75 White Hard Cap
- GB50 Deluxe Heavy Cordura Nylon Gear Bag, 8.7 cal
Weights & Dimensions
| Weight | 8 lbs |
| Size | 2XL |
| Fabric Weight | 7 oz. |
Product Details
| Arc Rating | 8.7 cal/cm² |
| Color | Blue |
| Style | 7 oz |
| Includes | Coverall, Face Shield Headgear, Knit Nomex Hood, Hard Cap, Gear Bag |
| Closure Type | Zipper |
| Material | 88% Cotton, 12% High Tenacity Nylon |
| Description | Temp Test® HRC 2 Arch Flash Kit |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | TT8681K-2XL |
| Waterproof | N |
| Hazard Risk Category (HRC) | 2 |
| Number of Outside Pockets | 7 |
| Brand | Stanco |