Stanco Flame Resistant 30" Green Cotton Coat, FR630-2XL
Write a Review
|
Questions & Answers (0)
Product Description
30" Coat with Collar and Inside Pocket, H-Duty Metal Sp Front Closure/Wrist . The green color is actually called 'visual green'. This color was developed so that steel mill employees could see each other better on the floor. Later, this fabric became very popular amongst welders as well. It is cost effective and does a good job at protecting against sparks.
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Weight | 2 lbs |
| Size | 2XL |
| Fabric Weight | 9 oz. |
Product Details
| Type | Welding Jacket |
| Color | Green |
| Number of Inside Pockets | 1 |
| Closure Type | Snap Front |
| Material | 100% Flame Resistant Cotton |
| Front Closure | Snap-Front |
| Description | Cotton Welding Coat |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | FR630-2XL |
| Brand | Stanco |