- 9 oz. FR Green 100% Cotton Clothing
- 23" Sleeves FR23E
- Dual elastic cuffs
Stanco Flame Resistant Cotton Sleeves, Elastic on Both Ends, 23"L, Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$10.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Size | One Size |
| Fabric Weight | 9 |
Product Details
| Type | Flame Resistant Sleeve |
| Closure Type | Slide On |
| Material | Cotton |
| Description | Flame Resistant Sleeves |
| Color | Green |
| Manufacturers Part Number | FR23E |
| Flame Retardant | Yes |
| Cuff Style | Elastic |
| Brand | Stanco |