Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanco

Model # :WBB2247932

MPN #: FRC681TN-2XL

Stanco Full Featured Coverall, 7.5 oz. 100% FR Cotton, Tan/Khaki, FRC681TN-2XL

Product Description
Full Featured Coverall, 7.5 oz. 100% FR Cotton, Tan/Khaki. Elasticized waistband. Two-way concealed brass zipper. Two front, rear, chest and pass-through pockets for extra storage. NFPA 2112 and UL® Certified Coverall.

PRICE
$83.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeCoveralls
Closure TypeZipper
Material100% Cotton
Package Quantity1
DescriptionFull Featured Coverall
ColorTan
Manufacturers Part NumberFRC681TN-2XL
WaterproofNo
BrandStanco