- Fabric/Material: 6 oz. Double Layer PBI Knit
- Double layer top with single layer bib
- Large face opening
- Durable & lightweight
- Designed for comfort with flat lock seam when worn under hard hat
- Inherently flame resistant, FR protection will not wash/wear out
- Made in the USA
National Safety Apparel® High Heat Knit Hood in PBI, OSFM, Brown, H31PK
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$75.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
| Fabric Weight | 6 oz. |
Product Details
| Type | Balaclava |
| Color | Brown |
| Series | National Safety Apparel® |
| Style | Thermal Protection |
| Material | Carbon OPF Blend |
| Description | High Heat Knit Hood |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | H31PK |
| Primary Use | Fire Protection |
| Flame Retardant | Yes |
| Brand | National Safety Apparel |