- Dual layer construction consists of aluminized PBI/Kevlar® with rip stop knit and an inner layer of moisture absorbing flame resistant cotton
- Fabric configuration provides a flexible lightweight and comfortable fit
- Hood comes equipped with Oberon Face-Fit clear goldheat reflective window for panoramic visibility
- Durable polycarbonate window features an anti-scratch and anti-fog coating for optimum strength and performance
- Hood features straps to place under arms to keep hood securely in place
Oberon® Heat Reflective Aluminized Hood, Adjustable Headgear, Polycarbonate Gold Coated Window
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$835.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Over The Head |
| Type | Hood |
| Material | Polycarbonate |
| Gender | Unisex |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | HR-PB-5AFR |
| Covers | Head, Face and Neck |
| Brand | Oberon |