Standard Kit Features:
- Standard Hood (Optional Air Flow Hood Available)
- 35" Coat
- Bib Overalls
- Hard Hat
- Gear Bag
Weights & Dimensions
| Length | 35 in |
| Weight | 9 lbs |
| Size | L |
| Fabric Weight | 11 oz. |
Product Details
| Arc Rating | 44 cal/cm² |
| Color | Brown |
| Style | 11 oz Blend |
| Includes | 35" Coat, Bib Overalls, Standard Hood, Hard Cap & Gear Bag |
| Closure Type | Velcro |
| Material | Para-Aramid, OPF, and Novoloid Fibers |
| Description | Temp Test® Standard Electrical Arc Clothing Kit |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | TTK44-L |
| Waterproof | N |
| Hazard Risk Category (HRC) | 4 |
| Brand | Stanco |