Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Box Partners

Model # :WBB3203163

MPN #: P75115S

Stand Up Pouch, 7-1/2"W x 11-1/2"D x 3-1/2"H, 3 Mil, Metalized, 500/Pack

Product Description
Durable Polyethylene Stand Up Clear Pouches for Versatile and Secure Product Packaging.

Features:
  • Made from high-quality polyethylene, offering excellent durability and barrier protection for a wide range of products
  • Features a gusseted bottom that allows the pouch to stand upright, enhancing shelf presence and product display


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Depth11-1/2 in
Height3-1/2 in
Thickness3 mil

Product Details

Package Quantity500
ColorSilver
Manufacturers Part NumberP75115S
BrandBox Partners